Zoro Homepage

DC Powered Die Table, Load Cap. 2000 lb.

  • Mfr # DIE-2430-DC-C

  • Zoro # G5439920


product price: $3,844.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Load Capacity
2000 lb.
Platform Length
30"
Overall Width
24"
Overall Height
51"
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIE-2430-DC-C
Zoro #
G5439920
UPC #
691215111980
Country of Origin
China

Dimensions

Platform Length
30"
Overall Width
24"
Overall Height
51"
Platform Width
24 in.
Overall Length
44 in.
Platform Depth
30 in.
Max. Work Height
60 in.

Details

Load Capacity
2000 lb.
Item
Die Table,24x30,DC Powered
Frame Material
Steel
Includes
Push button hand control and polyurethane casters
Power Source
Electric - Cordless
Color
Blue
Material
Steel

Description

Die Table,24x30,DC Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.