DC POWERED SCISSOR CART 1.5K 48 X 40

  • Mfr # CART-40-15-DC

  • Zoro # G301798061


product price: $3,460.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42-1/2 in.
Overall Width
36 in.
Width
36
Material
Steel
Overall Length
59 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-40-15-DC
Zoro #
G301798061
UPC #
691215129442
Country of Origin
United States

Dimensions

Overall Height
42-1/2 in.
Overall Width
36 in.
Width
36
Overall Length
59 in.
Height
42.5 in

Details

Material
Steel
Color
Blue / Yellow
For Use With
Material Handling

Description

The DC Powered Scissor Cart table provides an unparalleled support in lifting, palletizing, loading, and unloading applications. The cart is raised or lowered with a DC powered motor. The unit rolls smoothly on two rigid and two swivel phenolic casters with brakes. The internal DC powered electric motor and battery is included on DC units. The built-in battery charger is AC powered and is included. Push buttons to raise and lower lift are located on a hand control with a coil cord, which is standard. The platform is equipped with perimeter pinch-point guard for OSHA compliance. The push handle is removable. Features an internal safety velocity fuse in each cylinder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.