Zoro Homepage

DC Powered Versatile Quick Lift, Load Cap. 330 lb.

  • Mfr # PEL-33

  • Zoro # G5581366


product price: $3,301.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
76"
Overall Length
36-7/16 in.
Overall Width
20-3/8"
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEL-33
Zoro #
G5581366
UPC #
691215062084
Country of Origin
China

Dimensions

Overall Height
76"
Overall Length
36-7/16 in.
Overall Width
20-3/8"
Wheel Diameter
3 in. / 4 in.
Platform Length
17-5/8"
Platform Width
20-1/2 in.
Platform Depth
17-5/8 in.
Size
36-7/16" x 20-3/8" x 76"
Max. Work Height
59-3/4 in.
Depth
36-7/16 in.

Details

Material
Steel
Color
Blue
Load Capacity
330 lb.
Item
DC Powered Versatile Quick Lift,330 lb.
Assembled
Yes
Voltage
24V
For Use With
Material Handling
Frame Material
Steel
Includes
Tool tray, remote battery charger, and poly-on-poly casters
Wheel Material
Poly on Poly
Power Source
DC Powered Lift

Description

DC Powered Versatile Quick Lift,330 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.