Zoro Homepage

Decorative Aluminum Bollard, 43.5 x 12"

  • Mfr # BOL-ALUM

  • Zoro # G5045428


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Weight
40
Height
43.5
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-ALUM
Zoro #
G5045428
UPC #
691215071000
Country of Origin
China

Dimensions

Height
43.5
Width
12
Length
12
Overall Height
43.5
Overall Length
12
Depth
12
Overall Width
12

Details

Item
Decorative Aluminum Bollard,43.5 x 12"
Material
Aluminum
Color
Silver
Weight
40
Features
Decorate your office's exterior. Inexpensive, functional and attractive Aluminum bollard. Rust and corrosion free. Ideal way to protect buildings, windows, and loading docks

Description

Decorative Aluminum Bollard,43.5 x 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.