Zoro Homepage

Deheader Replacement Blade Gold

  • Mfr # D-HEAD-B

  • Zoro # G105445710


product price: $19.45
/ea

Key Features

Material
Steel
Depth
1.25
For Use With
D-HEAD-1
Height
0.5
Outside Dia.
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-HEAD-B
Zoro #
G105445710
UPC #
691215013284
Country of Origin
China

Dimensions

Depth
1.25
Height
0.5
Outside Dia.
1.25
Size
1.25 x 1.25 x 0.5
Length
1.25
Width
1.25

Details

Material
Steel
For Use With
D-HEAD-1
Color
Gold

Description

Replacement blades for express open manual drum De header.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.