
DELUXE DRUM POSITIONER 40 HANDLE
Mfr # DTP-11-DLX
Zoro # G816383769
product price: $59.99
/eaSold in multiples of 50 for $2,999.50
Key Features
Color
Blue
Finish
Powdercoat
Overall Height
6 in
Includes
Built in drum bung socket wrench
For Use With
Plastic, Steel and Fiber Drums
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTP-11-DLX
Zoro #
G816383769
UPC #
691215374569
Country of Origin
China
Dimensions
Overall Height
6 in
Overall Length
41 in
Overall Width
5.875 in
Details
Color
Blue
Finish
Powdercoat
Includes
Built in drum bung socket wrench
For Use With
Plastic, Steel and Fiber Drums
Material
Steel
Body Material
Plastic, Steel and Fiber
Capacity
600 lb
Description
Sometimes you will find that drums are not in their proper position and lifting or lowering those drums manually can be a dangerous job. To ease that burden, look for the manual drum up-ender! A drum up-ender provides the leverage needed for tilting horizontal drums to the vertical position. Designed with a narrow top plate this tool easily secures a variety of chimes. Built of durable steel with a baked in powder coat finish.
- Two toothed design for quick maneuvering
- Wide toe-plate structure prevents denting on barrel sides
- Built in drum bung socket wrench
- Textured handle end for a secure grip
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.