Zoro Homepage

Deluxe ForkLift Cloth Seat-Seat Belt

  • Mfr # LTSD-C

  • Zoro # G5438240


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in.
Overall Length
4-1/2 in.
Overall Width
4-1/2 in.
Material
Plastic/Cloth
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTSD-C
Zoro #
G5438240
UPC #
691215027915
Country of Origin
China

Dimensions

Overall Height
4 in.
Overall Length
4-1/2 in.
Overall Width
4-1/2 in.
Platform Length
4.5"
Size
4-1/2" x 4-1/2" x 4"
Height
4 in
Width
4.5
Length
5 in
Depth
4-1/2 in.

Details

Material
Plastic/Cloth
Color
Black
Load Capacity
300 lb.
Item
Deluxe ForkLift Cloth Seat-Seat Belt
Assembled
Yes
Includes
Includes safety seat switch, seat back angle adjustment and retractable safety belt
For Use With
Fork Truck
Weight
1.5
Features
Ergonomic design helps provide optimum body support for individual operators; Meant to replace worn or broken fork truck seats; Universal mounting design easy to install; Includes safety seat switch, seat back angle adjustment and retractable safety belt
Application
Ergonomic design helps provide optimum body support for individual operators

Description

Deluxe ForkLift Cloth Seat-Seat Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.