Zoro Homepage

Deluxe ForkLift Vinyl Seat-Seat Belt

  • Mfr # LTSD-V

  • Zoro # G5438231


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in.
Overall Length
20-1/2 in.
Overall Width
23 in.
Material
Plastic/Vinyl
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTSD-V
Zoro #
G5438231
UPC #
691215027922
Country of Origin
China

Dimensions

Overall Height
12 in.
Overall Length
20-1/2 in.
Overall Width
23 in.
Platform Length
20.5"
Height
12 in
Size
20-1/2" x 23" x 12"
Width
23
Length
21 in
Depth
20-1/2 in.

Details

Material
Plastic/Vinyl
Color
Black
Load Capacity
300 lb.
Item
Deluxe ForkLift Vinyl Seat-Seat Belt
Assembled
Yes
Includes
Includes safety seat switch, seat back angle adjustment and retractable safety belt
For Use With
Fork Truck
Features
Ergonomic design helps provide optimum body support for individual operators; Meant to replace worn or broken fork truck seats; Universal mounting design easy to install; Includes safety seat switch, seat back angle adjustment and retractable safety belt
Weight
38
Application
Ergonomic design helps provide optimum body support for individual operators

Description

Deluxe ForkLift Vinyl Seat-Seat Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.