Zoro Homepage

Deluxe Overhead Load Lifter - Fixed, Load Cap. 2000 lb.

  • Mfr # OLF-2-42

  • Zoro # G5217278


product price: $1,833.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Width
27-1/2"
Overall Length
48-1/8 in.
Load Capacity
2000 lb.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLF-2-42
Zoro #
G5217278
UPC #
691215029117
Country of Origin
United States

Dimensions

Overall Width
27-1/2"
Overall Length
48-1/8 in.
Overall Height
62-9/16", 74-5/16", 86-1/16"
Platform Length
43-1/8 in.
Size
48-1/8" x 27-1/2" x 86-1/16"
Depth
48-1/8 in.

Details

Item
Deluxe Overhead Load Lifter - Fixed
Color
Blue
Load Capacity
2000 lb.
Material
Steel
Includes
Includes three (3) height positions and adjustable bail
Assembled
Yes

Description

Deluxe Overhead Load Lifter - Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.