Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Overhead Load Liftr, 36", Fork, 4000

  • Mfr # OLA-4-36-DLX

  • Zoro # G1748883


product price: $2,365.89
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Width
39.75
Length
43.75
Height
89.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLA-4-36-DLX
Zoro #
G1748883
UPC #
691215133524
Country of Origin
United States

Dimensions

Width
39.75
Length
43.75
Height
89.1875
Overall Length
43.75
Overall Width
39.75
Overall Height
89.1875

Details

Item
Deluxe Overhead Load Liftr,36",Fork,4000
Material
Steel
Color
Blue
Finish
Painted

Description

Deluxe Overhead Load Liftr,36 In.,Fork,4000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.