Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Floor Scale, 10K, Ntep, 60x60x3.5

  • Mfr # SCALE-S-CFT-55-10K

  • Zoro # G1750478


product price: $2,728.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Capacity
10000
Overall Width
60
Overall Length
60
Overall Height
4.5
Length
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCALE-S-CFT-55-10K
Zoro #
G1750478
UPC #
691215092579
Country of Origin
United States

Dimensions

Overall Width
60
Overall Length
60
Overall Height
4.5
Length
60
Scale Dimensions
60 x 60 x 4.5
Width
60

Details

Capacity
10000
Item
Digital Floor Scale,10K,Ntep,60x60x3.5
Net Weight
393
Power Source
AC/115V, 1 Phase
Special Features
Low-profile design allows easy product loading and unloading. Adjustable-height legs allow use on uneven floors. Programmable scale reads in multiple units of measure. Solid steel construction offers long lasting rugged use
Color
Blue
Connection Ports
RS232DB9
Material
Steel
Finish
Painted

Description

Digital Floor Scale,10K,Ntep,60x60x3.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.