Zoro Homepage

Digital Load Indicator, 2000 lb.

  • Mfr # DLI-2

  • Zoro # G5439887


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.2
Includes
Battery
Features
Heavy duty robust construction can withstand great weights. LCD screen displays tare, gross and net load weight. Unique design works in conjunction with shackles and hooks. Automatic stand-by prolongs battery life
Length
1.5 in
Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLI-2
Zoro #
G5439887
UPC #
691215071062
Country of Origin
China

Dimensions

Length
1.5 in
Height
8.75 in
Width
3.625 in

Details

Item
Digital Load Indicator,2000 lb.
Accuracy
+/-0.2
Includes
Battery
Features
Heavy duty robust construction can withstand great weights. LCD screen displays tare, gross and net load weight. Unique design works in conjunction with shackles and hooks. Automatic stand-by prolongs battery life
Material
Aluminum
Color
Silver
Load Capacity
2000 lbs

Description

Digital Load Indicator,2000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.