Zoro Homepage

Dock Barricade, 10 ft. Door W, 8 in. L, PR

  • Mfr # SDG-10

  • Zoro # G2392638


product price: $879.99
/pr
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
Overall Length
8 in
Overall Height
42 1/8 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDG-10
Zoro #
G2392638
UPC #
691215109369
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Height
42 1/8 in
Lowered Arm Height
42 in
Fits Door Width
10 ft
Raised Arm Height
42 in
Base Dimension
8 in x 8 in
Opening Width
10 1/8 ft
Opening Height
42 1/8 in
Gate Width
11 3/8 ft
Gate Depth
1 5/8 in
Post Diameter
5 1/2 in

Details

Item
Dock Barricade
Material
Steel
Finish
Powder Coated
Color
Yellow
Operation
Manual Swivel
Base Material
Steel
Operation Type
Manual
Swing Degree
355 Degrees
Lockable
Lockable
Includes Lock
Lock Not Included
Folding Gate
Non-Folding
Safety Controls
Safety Chain
Adjustable Gate
Not Adjustable
Number of Anchor Points
8
Number of Rails
4
Includes Safety Guard
Safety Guard Not Included
Swing Direction
Left/Right

Description

Dock Barricade, Operation Manual Swivel, Gate Width 11 3/8 ft, Safety Guard Height Not Applicable, Safety Guard Width Not Applicable, Swing Direction Left/Right, Lockable Lockable, Overall Height 42 1/8 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.