Dock Barricade, Elec Hydraulic, 157 In
Mfr # DJG-100-10
Zoro # G3334585
product price:Â $5,412.99
/eaKey Features
Overall Length
157 in
Color
Yellow
Includes
Reversing Safety Edge, 115 V Motor and 24 V Hand Controls
Raised Arm Height
172 5/8 in
Base Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DJG-100-10
Zoro #
G3334585
UPC #
691215060219
Country of Origin
United States
Dimensions
Overall Length
157 in
Raised Arm Height
172 5/8 in
Lowered Arm Height
28 1/2 in
Fits Door Width
10 ft
Base Dimension
24 in x 24 in
Details
Item
Dock Barricade
Color
Yellow
Includes
Reversing Safety Edge, 115 V Motor and 24 V Hand Controls
Base Material
Steel
Operation
Electric Hydraulic
Description
Dock Barricade, Electric Hydraulic, Fits Door Width 10 ft, Overall Length 157 in, Raised Arm Height 172 5/8 in, Lowered Arm Height 28 1/2 in, Base Dimension 24 in x 24 in, Base Material Steel, Color Yellow, Includes Reversing Safety Edge, 115 V Motor and 24 V Hand Controls
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.