Zoro Homepage

Dock Board, 4,300 lb., 36 in.

  • Mfr # EH-3636

  • Zoro # G0981745


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Dock Shelter Item
Aluminum Economizer Dockplates
Load Capacity
4,300 lb.
Overall Length
36 in.
Overall Height
9-1/2 in.
Overall Width
42 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH-3636
Zoro #
G0981745
UPC #
691215016834
Country of Origin
United States

Dimensions

Overall Length
36 in.
Overall Height
9-1/2 in.
Overall Width
42 in.
Thickness
1/2 in.
Usable Width
36 in.
Size
36 x 42 x 9.5
Overall Depth
36 in.

Details

Item
Dock Board
Dock Shelter Item
Aluminum Economizer Dockplates
Load Capacity
4,300 lb.
Material
Aluminum
Includes
Zin.c-plated lockin.g legs and liftin.g handles
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Dock Board, Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.