Zoro Homepage

Dock Board

  • Mfr # AHTD-3672

  • Zoro # G0985787


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Dock Shelter Item
Aluminum Hand Truck Dockboards
Load Capacity
800 lb.
Overall Length
71-7/8 in.
Overall Height
16-1/8 in.
Overall Width
37-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHTD-3672
Zoro #
G0985787
UPC #
691215001793
Country of Origin
United States

Dimensions

Overall Length
71-7/8 in.
Overall Height
16-1/8 in.
Overall Width
37-1/4 in.
Thickness
3/16 in.
Usable Width
34 in.
Size
71.875 x 37.25 x 16.125
Overall Depth
71-7/8 in.

Details

Item
Dock Board
Dock Shelter Item
Aluminum Hand Truck Dockboards
Load Capacity
800 lb.
Material
Aluminum
Includes
Bolt-on lockin.g legs and full length alumin.um curbs
Standards
OSHA: 1910.30 (a); ANSI: MH 30.2
Color
Silver

Description

Dock Board, Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.