Zoro Homepage

Dock Board

  • Mfr # BTA-10007248

  • Zoro # G5219676


product price: $1,435.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
10000 lbs
Overall Length
48 in
Overall Height
11.75 in
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-10007248
Zoro #
G5219676
UPC #
691215007788
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Height
11.75 in
Overall Width
72 in
Thickness
1/2 in.
Usable Width
67-1/2 in.
Size
48 x 72 x 11.75
Overall Depth
48 in.

Details

Item
72x48 Alum. Truck Dockboard 10k
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
10000 lbs
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Dock Board, Aluminum, Thickness 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.