Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Board

  • Mfr # BTA-10007260

  • Zoro # G5218431


product price: $2,091.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
10000 lbs
Overall Length
60 in
Overall Height
16.3125 in
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-10007260
Zoro #
G5218431
UPC #
691215007801
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Height
16.3125 in
Overall Width
72 in
Thickness
1/2 in.
Usable Width
67 in.
Overall Depth
60 in.
Size
60 x 72 x 16.3125

Details

Item
72x60 Alum. Truck Dockboard 10k
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
10000 lbs
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Dock Board, Aluminum, Thickness 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.