Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTA-15008472
Zoro #
G5218556
UPC #
691215009263
Country of Origin
United States
Dimensions
Overall Length
72
Overall Height
18.7813
Overall Width
84
Usable Width
78.25 in
Details
Item
Dock Board
Load Capacity
15000
Material
Aluminum
Description
Dock Board, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.