Zoro Homepage

Dock Board

  • Mfr # E-7248

  • Zoro # G5219201


product price: $986.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Economizer Dockplates
Load Capacity
3,400 lb.
Overall Length
48 in.
Overall Height
9-3/8 in.
Overall Width
78 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-7248
Zoro #
G5219201
UPC #
691215016377
Country of Origin
United States

Dimensions

Overall Length
48 in.
Overall Height
9-3/8 in.
Overall Width
78 in.
Thickness
3/8 in.
Usable Width
72 in.
Size
48 x 78 x 9.375
Overall Depth
48 in.

Details

Item
72x48 3/8" Alum Dock Plate 3.4k
Dock Shelter Item
Aluminum Economizer Dockplates
Load Capacity
3,400 lb.
Material
Aluminum
Includes
Zin.c-plated lockin.g legs and liftin.g handles
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Dock Board, Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.