Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-10-8448
Zoro #
G5216167
UPC #
691215042888
Country of Origin
United States
Dimensions
Overall Length
47.8125
Overall Height
12
Overall Width
86.5625
Usable Width
79.5 in
Details
Item
Dock Board
Load Capacity
10000
Material
Steel
Description
Dock Board, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.