Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Board

  • Mfr # TS-25-6048

  • Zoro # G5218361


product price: $1,320.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Steel Truck Dockboards
Load Capacity
25,000 lb.
Overall Length
47-13/16 in.
Overall Height
13-15/16 in.
Overall Width
62-9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-25-6048
Zoro #
G5218361
UPC #
691215043472
Country of Origin
United States

Dimensions

Overall Length
47-13/16 in.
Overall Height
13-15/16 in.
Overall Width
62-9/16 in.
Usable Width
55-1/2 in.
Thickness
1/2 in.
Size
47.8125 x 62.5625 x 13.9375
Overall Depth
47-13/16 in.

Details

Item
Dock Board
Dock Shelter Item
Steel Truck Dockboards
Load Capacity
25,000 lb.
Material
Steel
Includes
Standard with Lever Lift, (2) Safety Curbs, and (2) Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Blue

Description

Dock Board, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.