Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-30-7248
Zoro #
G5216359
UPC #
691215043908
Country of Origin
United States
Dimensions
Overall Length
47.8125
Overall Height
15.0625
Overall Width
75.0625
Usable Width
67.75 in
Details
Item
Dock Board
Load Capacity
30000
Material
Steel
Description
Dock Board, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.