Shop ZORO SELECT
See all product information
Create Account
Dock Bumper, 18 x 4 x 18 In, Rubber
Mfr # L-1818-4
Zoro # G3912492
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18 in
Overall Width
18 in
Overall Depth
4 in
Mounting Style
Bolt On
Number of Mounting Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-1818-4
- Zoro #
- G3912492
- UPC #
- 691215024990
- Country of Origin
- China
Dimensions
- Overall Height
- 18 in
- Overall Width
- 18 in
- Overall Depth
- 4 in
- Mounting Hole Dia.
- 3/4 in
- Bumper Height
- 18 in
- Bumper Depth
- 4 in
- Bumper Width
- 18 in
- Access Hole Dia.
- 2 3/8 in
- Mounting Holes Center-to-Center Height
- 1 in
- Access Hole Diameter
- 1 in
- Mounting Holes Center-to-Center Width
- 9 1/2 in
- Mounting Hole Diameter
- 1 in
Details
- Item
- Dock Bumper
- Mounting Style
- Bolt On
- Number of Mounting Holes
- 3
- Includes
- Approval Drawing
- Bumper Material
- Fiber Reinforced Molded Prime Rubber
- Bumper Shape
- L
- Mounting Holes O.C. W
- 10 1/4 in
- Bumper Backing Material
- Solid Rubber
- Bumper Face Material
- Rubber
- Angle Location
- Left, Right
Description
Dock Bumper, Fiber Reinforced Molded Prime Rubber, Overall Height 18 in, Overall Depth 4 in, Overall Width 18 in, L, Bumper Height 18 in, Bumper Width 18 in, Bumper Depth 4 in, Mounting Hole Dia. 3/4 in, Mounting Holes O.C. W 10 1/4 in, Number of Mounting Holes 3, Access Hole Dia. 2 3/8 in, Mounting Style Bolt On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.