Dock Leveler Actuation Handle
Mfr # FM-BAR
Zoro # G3806960
product price: $49.99
/eaKey Features
Overall Height
3 in
Overall Width
3 in
Overall Depth
41 1/2 in
Overall Length
41 1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-BAR
Zoro #
G3806960
UPC #
691215020626
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Width
3 in
Overall Depth
41 1/2 in
Overall Length
41 1/2 in
Size
3" x 41-1/2" x 3"
Details
Item
Dock Leveler Actuation Handle
Material
Steel
Includes
45 Degrees Beveled Edge
For Use With
Dock Levelers
Compatible Manufacturer Model Number
FM-0648, FM-2066, FM-2072, FM-2078, FM-2566, FM-2572, FM-3066, FM-3072
Product Type
Actuation Handle
Description
Dock Leveler Actuation Handle, Size 3 In. x 41-1/2 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.