
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSG-11-GYSG
Zoro #
G001793861
UPC #
691215362238
Country of Origin
United States
Dimensions
Overall Height
46.25
Overall Width
6.5
Length (Ft.)
132.0625
Height
46.25
Width
6.5
Overall Length
132.0625
Details
Material
Steel
Finish
Powder Coat
Color
Gray Semi Gloss
Features
Economical way to protect people and machinery. Ideal for loading docks, floor openings, and mezzanines. A variety of colors, powder coat finish. Foot release lock keeps railing from moving when in use
For Use With
Applications include loading docks, floor openings, walkways, and mezzanines.
Weight
66.89
Description
An economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow powder coat finish. Foot release lock keeps the railing from being moved when in use. 4-1/2 x 1-1/4 Poly Caster included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.