Dock Seal, 14" Projection, 8x8 Door
Mfr # D-150-14
Zoro # G4990268
product price: $1,127.99
/eaKey Features
Overall Length
14
Overall Height
108
Overall Width
120
Material
Vinyl
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-150-14
Zoro #
G4990268
UPC #
691215012096
Country of Origin
United States
Dimensions
Overall Length
14
Overall Height
108
Overall Width
120
Details
Item
Dock Seal,14" Projection,8x8 Door
Material
Vinyl
Includes
Mounting Hardware
Description
Dock Seal,14 In. Projection,8x8 Door
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.