
Dock Seal, 16" Projection, 8x8 Door
Mfr # D-150-16
Zoro # G4990240
product price: $1,253.99
/eaKey Features
Dock Shelter Item
Dock Seals
Overall Length
16 in.
Overall Height
108 in.
Overall Width
120 in.
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-150-16
Zoro #
G4990240
UPC #
691215012119
Country of Origin
United States
Dimensions
Overall Length
16 in.
Overall Height
108 in.
Overall Width
120 in.
Usable Width
96 in.
Thickness
16 in.
Size
16 x 120 x 108
Overall Depth
16 in.
Details
Item
10" 8x8 Dock Seal Projection
Dock Shelter Item
Dock Seals
Material
Vinyl
Includes
Mountin.g Hardware
Color
Black
Description
Dock Seal,16 In. Projection,8x8 Door
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.