Zoro Homepage

Dock Seal, 18" Projection, 8x8 Door

  • Mfr # D-150-18

  • Zoro # G4990225


product price: $1,232.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Dock Seals
Overall Length
18 in.
Overall Height
108 in.
Overall Width
120 in.
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-150-18
Zoro #
G4990225
UPC #
691215012133
Country of Origin
United States

Dimensions

Overall Length
18 in.
Overall Height
108 in.
Overall Width
120 in.
Thickness
18 in.
Usable Width
96 in.
Size
18 x 120 x 108
Overall Depth
18 in.

Details

Item
10" 8x8 Dock Seal Projection
Dock Shelter Item
Dock Seals
Material
Vinyl
Includes
Mountin.g Hardware
Color
Black

Description

Dock Seal,18 In. Projection,8x8 Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.