Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Seal / Shelter Combination

  • Mfr # D-150/650-19

  • Zoro # G5219588


product price: $1,443.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Dock Seal/Shelter Combin.ations
Overall Length
19 in.
Overall Height
126 in.
Overall Width
114 in.
Material
Vinyl-Coated Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-150/650-19
Zoro #
G5219588
UPC #
691215012034
Country of Origin
United States

Dimensions

Overall Length
19 in.
Overall Height
126 in.
Overall Width
114 in.
Thickness
19 in.
Usable Width
96 in.
Width
114
Size
19 x 114 x 126
Depth
19
Length
19
Height
126
Overall Depth
19 in.

Details

Dock Shelter Item
Dock Seal/Shelter Combin.ations
Item
18" 8x10 Ft. Dock Seal/Shelter
Material
Vinyl-Coated Nylon
Includes
Mountin.g Hardware
Color
Black
Weight
221

Description

Dock Seal / Shelter Combination

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.