Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Dockboard, Steel, 15,000 lb, 54 x 72 In TS-15-7254

Dockboard, Steel, 15,000 lb, 54 x 72 In (Discontinued)

  • Mfr # TS-15-7254
  • Zoro # G2138090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-15-7254
Zoro #
G2138090
UPC #
691215043106
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Width
72 in
Service Height Range
8-1/2 in
Thickness
3/8 in
Usable Width
72 in
Overall Thickness
3/8 in

Details

Item
Dock Board
Load Capacity
15,000 lb
Material
Steel
Includes
Beveled Edges for Smooth Entry and Exit, 3/8 in Dock Board with Locking Legs, Lever Lift, Welded Safety Curb
Standards
OSHA Requirements
Deck
Treadplate
Load Capacity - Maximum
15,000 lb
Surface Tread Type
Diamond Treadplate

Description

Dock Board, Steel, Load Capacity 15,000 lb, Overall Length 54 in, Overall Width 72 in, Usable Width 72 in, Service Height Range 8-1/2 in, Treadplate Deck, Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.