Zoro Homepage

Dockleveler Apprch Rmp 94x12

  • Mfr # RAMP-2

  • Zoro # G605444206


product price: $465.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Dock Leveler Item
Dockleveler Apprch Rmp 94x12
Overall Width
98 in
Usable Width
94 in.
Load Capacity
30000 lbs
Bumper Size
12 x 98 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAMP-2
Zoro #
G605444206
UPC #
691215032124
Country of Origin
United States

Dimensions

Overall Width
98 in
Usable Width
94 in.
Bumper Size
12 x 98 x 2
Overall Height
2 in

Details

Dock Leveler Item
Dockleveler Apprch Rmp 94x12
Load Capacity
30000 lbs

Description

Edge-O-Dock leveler optional approach ramp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.