Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOCKLEVELER DUAL VINYL STRIP 50 IN PIT

  • Mfr # WS-5-DV

  • Zoro # G901793671


product price: $67.49
/ea

Key Features

Dock Leveler Item
Dockleveler Dual Vin.yl 50" Pit
Overall Width
2 in.
Usable Width
2 in.
Overall Height
1 in.
Includes
(2) Pre-cut Side Strips, (1) Precut Foam in.sulator and in.stallation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-5-DV
Zoro #
G901793671
UPC #
691215048101
Country of Origin
United States

Dimensions

Overall Width
2 in.
Usable Width
2 in.
Overall Height
1 in.
Height
1
Length
41

Details

Dock Leveler Item
Dockleveler Dual Vin.yl 50" Pit
Includes
(2) Pre-cut Side Strips, (1) Precut Foam in.sulator and in.stallation Hardware
Weight
7

Description

The dockleveler Weather Stripping keeps out pests and rodents and maintains the proper working environment. The kit includes: (2) pre-cut side strips, (1) precut foam insulator for the rear of the pit and installation hardware. The Dual Vinyl has a white dual-seal that attaches to the side of docklevelers with self-tapping sheet metal screws. The Replacement Vinyl slides into extruded channel that is attaches with self-tapping screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.