Zoro Homepage

Dockleveler Option-Curb Angle Set, 7x5, PR

  • Mfr # CAS-75

  • Zoro # G1740580


product price: $383.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dock Leveler Item
7x5 Opt. Dockleveler Curb Angle
Overall Width
116 in
Usable Width
86 in.
Includes
(1) Curb Angle Set
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAS-75
Zoro #
G1740580
UPC #
691215130745
Country of Origin
United States

Dimensions

Overall Width
116 in
Usable Width
86 in.
Overall Height
24 in

Details

Dock Leveler Item
7x5 Opt. Dockleveler Curb Angle
Item
Dockleveler Option-Curb Angle Set,7x5,PR
Includes
(1) Curb Angle Set

Description

1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.