Zoro Homepage

Dockleveler Option - Pull Hook

  • Mfr # FM-HOOK

  • Zoro # G0644485


product price: $40.89
/ea

Key Features

Overall Height
2 1/4 in
Overall Width
28 1/2 in
Overall Depth
4 3/4 in
Includes
Pulling Hook
For Use With
Dock Levelers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-HOOK
Zoro #
G0644485
UPC #
691215020725
Country of Origin
China

Dimensions

Overall Height
2 1/4 in
Overall Width
28 1/2 in
Overall Depth
4 3/4 in
Overall Length
4 3/4 in

Details

Item
Dock Leveler Hook
Includes
Pulling Hook
For Use With
Dock Levelers
Material
Steel
Product Type
Dock Leveler Hook
Compatible Manufacturer Model Number
FM-0648, FM-2066, FM-2072, FM-2078, FM-2566, FM-2572, FM-3066, FM-3072

Description

Dockleveler Option - Pull Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.