Zoro Homepage

Docklevelr Option-Curb Angle Set, 6x10, PR

  • Mfr # CAS-610

  • Zoro # G1740860


product price: $400.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dock Leveler Item
6x10 Opt. Dockleveler Curb Angle
Overall Width
104 in
Usable Width
74 in.
Includes
(1) Curb Angle Set
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAS-610
Zoro #
G1740860
UPC #
691215130738
Country of Origin
United States

Dimensions

Overall Width
104 in
Usable Width
74 in.
Overall Height
24 in

Details

Dock Leveler Item
6x10 Opt. Dockleveler Curb Angle
Item
Docklevelr Option-Curb Angle Set,6x10,PR
Includes
(1) Curb Angle Set

Description

1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.