Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Docklift Option - Split Steel Bridge

  • Mfr # WL-SSTB

  • Zoro # G0987038


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
0.25
Color
Yellow
For Use With
WL-100-5-48, WL-100-5-68, WL-100-5-78 ,WL-100-5-88, WL-100-5-610, WL-100-5-710, WL-100-5-810, WL-100-6-68, WL-100-6-78, WL-100-6-88, WL-100-6-610, WL-100-6-710, WL-100-6-810, WL-100-8-68, WL-100-8-78, WL-100-8-88, WL-100-8-610, WL-100-8-710, WL-100-8-810, WL-100-10-68, WL-100-10-78, WL-100-10-88, WL-100-10-610, WL-100-10-710, WL-100-10-810, WL-100-10-612, WL-100-10-712, WL-100-10-812, WL-100-12-68, WL-100-12-78, WL-100-12-88, WL-100-12-610, WL-100-12-710, WL-100-12-810, WL-100-12-612, WL-100-12-712, WL-100-12-812
Width
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-SSTB
Zoro #
G0987038
UPC #
691215047463
Country of Origin
United States

Dimensions

Height
0.25
Width
72
Length
18
Depth
18
Overall Height
0.25
Overall Length
18
Overall Width
72

Details

Item
Docklift Option - Split Steel Bridge
Material
Steel
Color
Yellow
For Use With
WL-100-5-48, WL-100-5-68, WL-100-5-78 ,WL-100-5-88, WL-100-5-610, WL-100-5-710, WL-100-5-810, WL-100-6-68, WL-100-6-78, WL-100-6-88, WL-100-6-610, WL-100-6-710, WL-100-6-810, WL-100-8-68, WL-100-8-78, WL-100-8-88, WL-100-8-610, WL-100-8-710, WL-100-8-810, WL-100-10-68, WL-100-10-78, WL-100-10-88, WL-100-10-610, WL-100-10-710, WL-100-10-810, WL-100-10-612, WL-100-10-712, WL-100-10-812, WL-100-12-68, WL-100-12-78, WL-100-12-88, WL-100-12-610, WL-100-12-710, WL-100-12-810, WL-100-12-612, WL-100-12-712, WL-100-12-812
Features
Optional split steel bridge for ideal operation. Ideal for the scissor dock lift for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Finish
Painted
Application
An additional split steel bridge can be added to opposite side
Net Weight
180
Product Type
Docklift Option - Split Steel Bridge

Description

Docklift Option - Split Steel Bridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.