Dolly Converters
Mfr # D-CNVR-250
Zoro # G0593647
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39
Overall Length
5
Overall Width
12.6875
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-CNVR-250
Zoro #
G0593647
UPC #
691215060196
Country of Origin
China
Dimensions
Overall Height
39
Overall Length
5
Overall Width
12.6875
Details
Material
Steel
Color
Black
Load Capacity
250 lb; 250 lb
Item
Dolly Converters
Includes
Hardware is included.
For Use With
The upright black handles support off balance and awkward loads, as well as give an ergonomically friendly height to the dolly.
Description
Dolly Converters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.