Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE DRUM LOCK, 55 GALLON DRUM, BRASS

  • Mfr # DDL-55-BRS

  • Zoro # G001793205


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
3
Overall Length
3
Overall Height
3
Overall Width
23.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDL-55-BRS
Zoro #
G001793205
UPC #
691215344456
Country of Origin
United States

Dimensions

Depth
3
Overall Length
3
Overall Height
3
Overall Width
23.125
Width
23.125
Height
3
Length
3
Size
3 x 23.125 x 3

Details

Material
Brass
Color
Bronze
Features
Perfect for double bung drums. Prevent unauthorized access to drum contents. Simple screw drum lock placement. Rod is pre-drilled with a padlock hole
Weight
4
Application
A double drum lock is the perfect solution to keeping the contents of drums safe and secure.

Description

A double drum lock is the perfect solution to keeping the contents of drums safe and secure. This brass double drum lock is a simple design that utilizes the bungs of the drum to position threaded cylinders for lockout. Once the cylinder lockouts are tightened and in the correct position a rod can then be inserted through one of the port holes of both cylinders. The rod design has an open ended frame for allowing padlock to pass through for complete lockout. Padlock not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.