Zoro Homepage

Double Hydraulic Cart, 800 lb., 35.5 x 20

  • Mfr # CART-800-D-TS

  • Zoro # G5582370


product price: $1,115.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb.
Platform Length
35-1/2"
Overall Width
20 in
Overall Height
52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-800-D-TS
Zoro #
G5582370
UPC #
691215010498
Country of Origin
China

Dimensions

Platform Length
35-1/2"
Overall Width
20 in
Overall Height
52"

Details

Load Capacity
800 lb.
Item
Double Hydraulic Cart,800 lb.,35.5 x 20

Description

Double Hydraulic Cart,800 lb.,35.5 x 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.