Zoro Homepage
This item is Discontinued.
Vestil Double Scissor Lift Tbl 70"H 4k EHLTD-4-70

Double Scissor Lift Tbl 70"H 4k (Discontinued)

  • Mfr # EHLTD-4-70
  • Zoro # G205574037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLTD-4-70
Zoro #
G205574037
UPC #
691215017732
Country of Origin
United States

Dimensions

Length
72
Width
48
Tire Size
72 x 48 x 70
Platform Depth
72
Overall Height
70

Details

Load Capacity
4000
Voltage
460V
Gross Vehicle Weight
1280
Material
Steel
Color
Blue
Phase
Three Phase

Description

The double scissor lift table can achieve the extra reach you're looking for. The full featured electric scissor table is used by all types of manufacturing and warehouse facilities. The safety features include an electric toe guard to protect pinch points during lowering of the table, brass safety velocity fuse to maintain platform height in the event of a hose or fitting failure, maintenance prop, and upper travel limit switch to stop the table at maximum height and reduce motor wear. The motor is totally enclosed with additional voltage options available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.