Zoro Homepage

Double Sided Horizontal Bar Rack 30"W

  • Mfr # DSHZ-4

  • Zoro # G3497728


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Cantilever Arm Style
Straight
Capacity per Arm
144 lb
Overall Height
84 in
Overall Width
30 in
Overall Depth
30 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSHZ-4
Zoro #
G3497728
UPC #
691215015790
Country of Origin
China

Dimensions

Overall Height
84 in
Overall Width
30 in
Overall Depth
30 1/4 in
Arm Length
9 1/4 in
Center Brace Length
20 in
Height
83-3/4"
Width
30"
Base Length
30 in
Brace Length
20"
Rack Size Depth
30"
Rack Size Width
30"
Depth
30-1/4"
Rack Depth
29 1/8 in
Arm Lip Height
3/8 in

Details

Cantilever Arm Style
Straight
Capacity per Arm
144 lb
Load Capacity
2600 lb.
Number of Arms
18
Color
Blue
Item
Double-Sided Horizontal Bar Rack
Lip
Not Included
Finish
Powder Coated
Capacity
2600 lb.
Number of Sides
2
Includes
Hardware
For Use With
Bar Stock
Material
Steel
Arm Type
Single w/Upward Bend at End
Shelving Type
Freestanding
Arm Steel Gauge
14 ga
Column Steel Gauge
14 ga
Arm Lip Type
No Lip
Duty Rating
Light-Duty
Load Capacity per Level
144 lb
Arm Style
Straight
Whole Unit Load Capacity
2,600 lb
Column Gauge
14 ga
Maximum Column Load Capacity
2,600 lb with Levels Evenly Spaced at 6 in
Number of Usable Sides
2
Rack Configuration
Standalone
Includes Mounting Hardware
Yes
Arm Gauge
14 ga

Description

Cantilever Rack, Overall Depth 30 1/4 in, Overall Height 84 in, Overall Width 30 in, Load Capacity per Level 144 lb, Whole Unit Load Capacity 2,600 lb, Arm Gauge 14 ga, Arm Length 9 1/4 in, Arm Lip Height 3/8 in, No Lip, Straight, Number of Arms 18, Number of Usable Sides 2, Rack Configuration Standalone, Rack Depth 29 1/8 in, Base Length 30 in, Center Brace Length 20 in, Blue, Column Gauge 14 ga, Light-Duty, Powder Coated, Hardware, Yes, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.