Zoro Homepage

DRK OPTIONAL DRIP PAN

  • Mfr # DRK-PRDC-DPN

  • Zoro # G801793900


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
14.5625
For Use With
DRK-1-3, DRK-2-2, DRK-2-3, DRK-3-2, DRK-3-3, DRK-SRS-2
Capacity
1.5 gal
Overall Length
14.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRK-PRDC-DPN
Zoro #
G801793900
UPC #
691215226738
Country of Origin
United States

Dimensions

Depth
14.5625
Overall Length
14.5625
Overall Height
11.5625
Overall Width
12
Size
14.5625 x 12 x 11.5625
Width
12
Length
14.5625
Height
11.5625

Details

Material
Steel
For Use With
DRK-1-3, DRK-2-2, DRK-2-3, DRK-3-2, DRK-3-3, DRK-SRS-2
Capacity
1.5 gal
Features
Unique design prevents leakage from reaching the floor. Plastic drip pan handles all types of fluids. Easy to use design makes installation quick and easy. Solid steel arm construction provides long lasting rugged use
Color
Yellow
Finish
Powder Coat
Application
Drip pan with steel holder for horizontal drum storage racks.
Weight
4

Description

Optional Drum Storage Rack Drip Pan prevents leaks from going to the floor, includes brackets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.