Zoro Homepage

Drop-In Style Guard Rail 1 Ft Galvanized

  • Mfr # GR-F2R-DI-1-HDG

  • Zoro # G700471497


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in.
Material
Steel
Finish
Galvanized
Length
4
Weight
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F2R-DI-1-HDG
Zoro #
G700471497
UPC #
691215338264
Country of Origin
China

Dimensions

Depth
4 in.
Length
4
Height
10
Width
12
Overall Length
4 in.
Overall Height
10 in.
Overall Width
12 in.
Wall Thickness
1/8 in.
Length (Ft.)
1/3 ft.

Details

Item
6 in Drop in Guard Rail Gal
Material
Steel
Finish
Galvanized
Weight
13
Color
Silver
Includes
(1) 2 Ribbed Drop-in Style Guard Rail
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)
Features
2 Ribbed design for secure protection. Hot dipped galvanized for a rugged long lastin.g fin.ish. Drop-in. rail with brackets and hardware. Pre drilled surface mountin.g holes

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.