Zoro Homepage

Drop-In Style Guard Rail 1 Ft

  • Mfr # GR-F2R-DI-1-YL

  • Zoro # G000471265


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in.
Material
Steel
Finish
Powder Coat
Length
4
Weight
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F2R-DI-1-YL
Zoro #
G000471265
UPC #
691215339506
Country of Origin
China

Dimensions

Depth
4 in.
Length
4
Height
10
Width
12
Overall Length
4 in.
Overall Height
10 in.
Overall Width
12 in.
Wall Thickness
1/8 in.
Length (Ft.)
1/3 ft.

Details

Item
12 in Drop in Guard Rail Yellow
Material
Steel
Finish
Powder Coat
Weight
13
Color
Yellow
Includes
(1) 2 Ribbed Drop-in Style Guard Rail
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)
Features
2 Ribbed design for secure protection. Yellow baked-in. powder-coated fin.ish for added toughness. Drop-in. rail with brackets and hardware. Pre drilled surface mountin.g holes

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. With the drop-in style rail design, accessibility is simple and rails can be positioned quickly. To put in place simply slide the rail sections into the post saddles. Powder coated finish for built in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.