Zoro Homepage

DROP-IN STYLE GUARD RAIL 6 FT ORANGE

  • Mfr # GR-F3R-DI-6-OR

  • Zoro # G401793218


product price: $273.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
2.5625
Material
Steel
Finish
Powder Coat
Length
2.5625
Weight
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F3R-DI-6-OR
Zoro #
G401793218
UPC #
691215329088
Country of Origin
Turkey

Dimensions

Depth
2.5625
Length
2.5625
Height
15
Width
65.875
Overall Length
2.5625
Overall Height
15
Overall Width
65.875

Details

Material
Steel
Finish
Powder Coat
Weight
82
Color
Orange
Features
3 Ribbed design for added strength. Orange baked-in powder-coated finish for added toughness. Drop-In rail with brackets and hardware. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage

Description

Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts. Additional posts are available and sold separately. If adding a rail to an existing rail and post section, only a single post is needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.