Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Bung Nut Wrench - Aluminum

  • Mfr # BNW-A

  • Zoro # G0985111


product price: $18.19
/ea

Key Features

Material
Cast Aluminum
Color
Silver
Depth
10.5
Features
Multipurpose drum bung nut wrench eliminates the need for extra tools for drum bungs or plugs. Includes a ring and faucet wrench feature for ideal operation. Features durable construction for added strength and long life. Universal design fits all types of metal or plastic for optimal results
Length
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW-A
Zoro #
G0985111
UPC #
691215004718
Country of Origin
China

Dimensions

Depth
10.5
Length
10.5
Width
1.75
Height
2.25
Overall Width
1.75
Overall Length
10.5
Overall Height
2.25

Details

Item
Drum Bung Nut Wrench - Aluminum
Material
Cast Aluminum
Color
Silver
Features
Multipurpose drum bung nut wrench eliminates the need for extra tools for drum bungs or plugs. Includes a ring and faucet wrench feature for ideal operation. Features durable construction for added strength and long life. Universal design fits all types of metal or plastic for optimal results
Finish
Aluminum
Application
These multipurpose drum tools not only open and close drum bungs or plugs, they also work as a bung wrench, ring wrench and faucet wrench all in one!

Description

Drum Bung Nut Wrench - Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.