Drum Bung Wrench, Straight, 12 In. L

  • Mfr # BNW-BX-W

  • Zoro # G2020051


product price: $63.39
/ea

Key Features

Material
Bronze
Color
Bronze
For Use With
Bungs, Rings and Faucets
Overall Length
12 in
Features
Nonsparking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW-BX-W
Zoro #
G2020051
UPC #
190735443125
Country of Origin
China

Dimensions

Overall Length
12 in
For Plug/Bung Size
3/4 in, 2 in

Details

Item
Drum Bung Wrench
Material
Bronze
Color
Bronze
For Use With
Bungs, Rings and Faucets
Features
Nonsparking
Handle
Straight
Fits
Industrial Drum Plugs And Bungs
Grip Style
Plain
Non-Sparking
Yes
For Plug/Bung Style
Bung Pattern 4
Handle Type
One Piece
Insulated
No
Weight
2 lb
Corrosion Resistant
No
For Plug/Bung Material
Metal, Plastic
Finish
Polished Zinc

Description

This VESTIL BNW-BX-W Drum Bung Wrench is a safe and effective tool for working with drums. The bronze color makes it resistant to corrosion, while the non-sparking design ensures your safety. Designed to fit industrial drum plugs and bungs, this drum bung wrench has a straight handle that measures 12 in. in length. This tool can be used on plug/bung sizes of 3/4 in., 2 in., and is compatible with plug/bung styles of Bung Pattern 4. It has a weight of 2 lb and fits metal or plastic plugs/bungs. The VESTIL BNW-BX-W Drum Bung Wrench is an essential tool for anyone who works with drums.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.