Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Clutcher, 30 gal., Steel Drum, 1K

  • Mfr # DCL-550

  • Zoro # G5440158


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Welded Steel
Depth
19.0625
Capacity
550
Overall Length
19.0625
Overall Height
16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL-550
Zoro #
G5440158
UPC #
691215012768
Country of Origin
United States

Dimensions

Depth
19.0625
Overall Length
19.0625
Overall Height
16.5
Overall Width
10
Length
19.0625
Height
16.5
Width
10
Size
19.0625 x 10 x 16.5

Details

Item
Drum Clutcher,30 gal.,Steel Drum,1K
Material
Welded Steel
Capacity
550
Finish
Powder Coat
Color
Blue
Application
The Drum Clutcher allows for easy lifting and transporting of steel drums with an overhead lifting chain or hoist.
Features
Overhead lifting chain or hoist allows for easy lifting and transporting of steel drums. Drum clutches is ideal for placing drums in secondary containment and salvage drums. Designed for closed-head steel drums with a top lip or chime. Gripping force becomes stronger and more secure the heavier the drum
Accessory Type
Drum Clutcher,30 gal.,Steel Drum,1K

Description

Drum Clutcher,30 gal.,Steel Drum,1K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.