Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Contain ment Base, Yellow

  • Mfr # SCC-65-YL

  • Zoro # G5436466


product price: $190.94
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Low Density Polyethylene (LDPE)
Length
36.25
Size
36.25 x 36.25 x 29.5
Width
36.25
Outside Dia.
36.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-65-YL
Zoro #
G5436466
UPC #
691215120524
Country of Origin
United States

Dimensions

Length
36.25
Size
36.25 x 36.25 x 29.5
Width
36.25
Outside Dia.
36.25
Height
29.5
Depth
36.25
Inside Dia.
24.875
Outside Width
36.25
Overall Height
29.5
Overall Length
36.25

Details

Item
Drum Contain ment Base,Yellow
Material
Low Density Polyethylene (LDPE)
Color
Yellow
Drain Included
Yes
For Use With Mfr. Model Number
DRUM-ST, DRUM-HD, DRUM-X-H, DRUM-X-C
Number of Drums
1
Application
The drum containment is ideal for the manufacturing and maintenance facilities.

Description

Drum Contain ment Base,Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.